Shop All Safety Gates
Condor
Adjstbl Sfty Gate, 25in to27-1/2in, Stndrd
Mfr # 31TT45
Zoro # G9009971
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Adjustable Opening 25 in to 27-1/2 in
- Adjustable Width Increment 2.5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT45
- Zoro # G9009971
- UPC # 190735067192
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 25 in to 27 1/2 in |
In Use Height | 1 ft |
Fits Min. Opening Width | 25 in |
Installed Height | 1 ft |
Fits Max. Opening Width | 27.5 in |
Fits Opening Width Range | 25 into 27-1/2 in |
For Maximum Railing Diameter | 2 in |
Gate Height | 11 3/4 in |
Adjustable Width Increments | 2 1/2 in |
Gate Width | 24 1/2 in |
For Maximum Railing Width | 2 in |
For Opening Width | 25 in to 27 1/2 in |
Overall Height | 12 in |
Overall Width | 25 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth Not Applicable, Gate Finish Zinc-Plated, Gate Height 11 3/4 in, Gate Material Steel, For Opening Width 25 in to 27 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 24 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain Hoist (GGS_57021)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- DAYTON Relase Lever Rod (MH5PKH13G)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- LITTLE GIANT Adjustable Spring Safety Gate (SGSR)
- Condor Safety Gates