Shop All Safety Gates
Condor
Adjstbl Sfty Gate, 25 to27-1/2in, 2-1/2inW
Mfr # 31TT53
Zoro # G9010057
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Adjustable Opening 25 in to 27-1/2 in
- Adjustable Width Increment 2.5 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT53
- Zoro # G9010057
- UPC # 190735067277
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 25 in to 27 1/2 in |
In Use Height | 1 27/32 ft |
Fits Min. Opening Width | 25 in |
Fits Opening Width Range | 25 into 27-1/2 in |
Installed Height | 1 ft |
Fits Max. Opening Width | 27.5 in |
For Maximum Railing Diameter | 2 in |
Overall Height | 12 in |
For Maximum Railing Width | 2 in |
Gate HxD | 22 3/4 in |
Gate Height | 22 3/4 in |
Overall Width | 25 in |
Adjustable Width Increments | 2 1/2 in |
For Opening Width | 25 in to 27 1/2 in |
Gate Width | 24 1/2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 25 in to 27 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 24 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- ZORO SELECT Caster Wheel, 240 lb., Delrin Bearing (26Y364)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 1 In (3180005167)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- Condor Dock Gates & Doors