Shop All Safety Gates
Condor
Adjstbl Sfety Gate, 28 to30-1/2in, Stndard
Mfr # 31TT46
Zoro # G9009987
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 28 in to 30-1/2 in
- Material Steel
- Adjustable Width Increment 2.5 in
- Color Silver
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 31TT46
- Zoro # G9009987
- UPC # 190735067208
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 28 in to 30 1/2 in |
In Use Height | 1 ft |
Fits Max. Opening Width | 30.5 in |
Fits Opening Width Range | 28 into 30-1/2 in |
Fits Min. Opening Width | 28 in |
Installed Height | 1 ft |
Gate Height | 11 3/4 in |
Adjustable Width Increments | 2 1/2 in |
For Opening Width | 28 in to 30 1/2 in |
Overall Width | 28 in |
Gate Width | 27 1/2 in |
For Maximum Railing Width | 2 in |
Overall Height | 12 in |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth Not Applicable, Gate Finish Zinc-Plated, Gate Height 11 3/4 in, Gate Material Steel, For Opening Width 28 in to 30 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 27 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7808)
- EVEREST EVEREST 1" x 10Ft 300 LBS WORKING LIMIT RATCHET TIE DOWN 4PK W/ POUCH (S41103)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- Condor Safety Gates