Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, White, 30 gal., PK12
Mfr # 35ZR61
Zoro # G9476056
product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 30 gal
- Size 3 in x 10 ft
- Volume Absorbed Per Pkg. 30 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR61
- Zoro # G9476056
- UPC # 190735087541
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 10 ft |
Diameter | 3 in |
Length | 10 ft |
Details
Item | Absorbent Sock |
Item - Spill Control | Absorbent Sock |
Color | Black, White |
Fluids Absorbed | Oil-Only |
Spill Control - Fluids Absorbed | 30 gal |
Volume Absorbed Per Pkg. | 30 gal. |
Volume Absorbed per Pkg. | 30 gal |
Volume Absorbed Range | 30 to 39 gal |
Material | Polypropylene |
Filler Material | Polypropylene |
Volume Absorbed (Pack, Each) | 30 gal/pk; 2.5 gal/sock |
Composition | Polypropylene Filler |
Volume Absorbed Per Sock/Boom | 2.5 gal |
Color/Pattern | Black, White |
Sock/Boom Profile | Round |
Product Type | Sorbent Sock |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.5 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Black, White, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- COYOTE EYEWEAR Coyote Eyewear 680562021349 Twisted Polarized Street & Sport Sunglasses; Black; Tortoise & Brown (Twisted black-tort/brown)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M91)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT05)
- MERCON Mercury Spill Control Aspirator (20-MASP)
- Condor Spill Control Kits and Stations