Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, White, 12 gal., PK12
Mfr # 35ZR64
Zoro # G9476083
product price: $61.89
/pk 12, $5.16/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 12 gal
- Size 3 in x 48 in
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR64
- Zoro # G9476083
- UPC # 190735087572
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Diameter | 3 in |
Details
Item - Spill Control | Absorbent Sock |
Item | Absorbent Sock |
Color | Black, White |
Fluids Absorbed | Oil-Only |
Spill Control - Fluids Absorbed | 12 gal |
Volume Absorbed Per Pkg. | 12 gal. |
Volume Absorbed per Pkg. | 12 gal |
Volume Absorbed Range | 10 to 19 gal |
Material | Polypropylene |
Composition | Polypropylene Filler |
Volume Absorbed Per Sock/Boom | 1 gal |
Filler Material | Polypropylene |
Color/Pattern | Black, White |
Volume Absorbed (Pack, Each) | 12 gal/pk; 1 gal/sock |
Sock/Boom Profile | Round |
Product Type | Sorbent Sock |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Black, White, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- CONDOR Absorbent Sock, White, 10 gal., PK2 (35ZR62)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT03)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- CONDOR Spill Kit, Bucket, Universal, 9 gal., 18" H (436M93)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- Condor Spill Control Kits and Stations