Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, Gray, 4 gal., PK4
Mfr # 35ZR48
Zoro # G9475925
product price: $27.29
/pk 4, $6.82/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 4 gal
- Size 3 in x 48 in
- Volume Absorbed Per Pkg. 4 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR48
- Zoro # G9475925
- UPC # 190735087411
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 48 in |
Diameter | 3 in |
Length | 48 in |
Details
Item | Absorbent Sock |
Item - Spill Control | Absorbent Sock |
Color | Gray |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | 4 gal |
Volume Absorbed Per Pkg. | 4 gal. |
Volume Absorbed per Pkg. | 4 gal |
Volume Absorbed Range | 0 to 9 gal |
Material | Polypropylene |
Static Dissipative | No |
Volume Absorbed (Pack, Each) | 4 gal/pk; 1 gal/sock |
Outside Skin Material | Polypropylene |
Filler Material | Polypropylene |
Product Type | Sorbent Sock |
Volume Absorbed Per Sock/Boom | 1 gal |
Sock/Boom Profile | Round |
Color/Pattern | Gray |
Composition | Polypropylene Filler with Polypropylene Skin |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 4 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- DON-JO Men / Women / Handicap ADA Blue Bathroom Sign (HS907032)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0050-GA_4x18 (LCVB-0050-GA_4x18)
- CONDOR Spill Kit, Universal (35ZR73)
- CONDOR Spill Kit, Universal (35ZR74)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT05)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- Condor Spill Control Kits and Stations