Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, Gray, 12 gal., PK12
Mfr # 35ZR49
Zoro # G9475934
product price: $57.09
/pk 12, $4.76/ea
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 12 gal
- Size 3 in x 48 in
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR49
- Zoro # G9475934
- UPC # 190735087428
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Diameter | 3 in |
Details
Item | Absorbent Sock |
Item - Spill Control | Absorbent Sock |
Color | Gray |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | 12 gal |
Volume Absorbed Per Pkg. | 12 gal. |
Volume Absorbed per Pkg. | 12 gal |
Volume Absorbed Range | 10 to 19 gal |
UV Resistant | No |
Material | Polypropylene |
Static Dissipative | No |
Product Type | Sorbent Sock |
Composition | Polypropylene Filler with Polypropylene Skin |
Color/Pattern | Gray |
Floating | No |
Volume Absorbed Per Sock/Boom | 1 gal |
Volume Absorbed (Pack, Each) | 12 gal/pk; 1 gal/sock |
Outside Skin Material | Polypropylene |
Sock/Boom Profile | Round |
Filler Material | Polypropylene |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Khaki (F56037525032-34)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR58)
- Condor Spill Control Supplies