Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, Gray, 10 gal., PK2
Mfr # 35ZR47
Zoro # G9475916
product price: $54.59
/pk 2, $27.30/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 10 gal
- Fluids Absorbed Universal
- Size 3 in x 20 ft
- Volume Absorbed Per Pkg. 10 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR47
- Zoro # G9475916
- UPC # 190735087404
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 20 ft |
Length | 20 ft |
Diameter | 3 in |
Details
Item - Spill Control | Absorbent Sock |
Item | Absorbent Sock |
Color | Gray |
Spill Control - Fluids Absorbed | 10 gal |
Fluids Absorbed | Universal |
Volume Absorbed Per Pkg. | 10 gal. |
Volume Absorbed per Pkg. | 10 gal |
Volume Absorbed Range | 10 to 19 gal |
Static Dissipative | No |
UV Resistant | No |
Material | Polypropylene |
Filler Material | Polypropylene |
Product Type | Sorbent Sock |
Volume Absorbed Per Sock/Boom | 5 gal |
Sock/Boom Profile | Round |
Color/Pattern | Gray |
Composition | Polypropylene Filler with Polypropylene Skin |
Volume Absorbed (Pack, Each) | 10 gal/pk; 5 gal/sock |
Outside Skin Material | Polypropylene |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multiband, Universal, Polyester (6485)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1105ORJ)
- GEMTOR Choker, Anchor Tie Off, 3 ft. (AS-2-3)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- CONDOR Spill Kit, Universal (35ZR71)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- CONDOR Spill Kit, Universal (35ZR76)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M95)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- Condor Spill Control Kits and Stations