Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, Gray, 10 gal., 10 ft., PK4
Mfr # 35ZR45
Zoro # G9475891
product price: $57.59
/pk 4, $14.40/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 10 gal
- Fluids Absorbed Universal
- Size 3 in x 10 ft
- Volume Absorbed per Pkg. 10 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR45
- Zoro # G9475891
- UPC # 190735087381
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 10 ft |
Diameter | 3 in |
Length | 10 ft |
Details
Item | Absorbent Sock |
Color | Gray |
Spill Control - Fluids Absorbed | 10 gal |
Fluids Absorbed | Universal |
Volume Absorbed per Pkg. | 10 gal |
Volume Absorbed Range | 10 to 19 gal |
Material | Polypropylene |
Volume Absorbed (Pack, Each) | 10 gal/pk; 2.5 gal/sock |
Composition | Polypropylene Filler |
Filler Material | Polypropylene |
Volume Absorbed Per Sock/Boom | 2.5 gal |
Sock/Boom Profile | Round |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, MULTICAM BLACK (191178-021)
- PETZL Full Body Harness, Size 2 (C072CA02)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- CONDOR Absorbent Sock, Gray, 12 gal., PK12 (35ZR49)
- CONDOR Spill Kit, Chem/Hazmat (35ZR85)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT01)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- Condor Spill Control Supplies