Shop All Sorbents
Condor
Sorbents, 44 gal, 15 in x 19 in, Harsh Chemicals, Gray, Polypropylene
Mfr # 436M81
Zoro # G3367931
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Volume Absorbed (Pack, Each) 44 gal/pk, 28 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, Size 15 in x 19 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- POLAR PLASTICS Construction Film, 12x200, 1.5mil, Clear (C1215)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- CONDOR Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR05)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP92)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- Condor Sorbents