Shop All Spill Control Kits and Stations
Condor
Absorbent Boom, Gray, 65 gal., PK4
Mfr # 35ZR52
Zoro # G9475961
product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 65 gal
- Size 8 in x 10 ft
- Volume Absorbed Per Pkg. 65 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35ZR52
- Zoro # G9475961
- UPC # 190735087459
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 8 in x 10 ft |
Diameter | 8 in |
Length | 10 ft |
Details
Item | Absorbent Boom |
Item - Spill Control | Absorbent Boom |
Color | Gray |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | 65 gal |
Volume Absorbed Per Pkg. | 65 gal. |
Volume Absorbed per Pkg. | 65 gal |
Volume Absorbed Range | 50 to 69 gal |
Material | Polypropylene |
Volume Absorbed Per Sock/Boom | 16.25 gal |
Color/Pattern | Gray |
Composition | Polypropylene Filler |
Filler Material | Polypropylene |
Volume Absorbed (Pack, Each) | 65 gal/pk; 16.25 gal/boom |
Sock/Boom Profile | Round |
Product Type | Sorbent Boom |
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 16.25 gal, Volume Absorbed per Pkg. 65 gal, Color/Pattern Gray, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (TC110XL)
- EMERGENCY ZONE Red Backpack (712R)
- CONDOR Absorbent Sock, Green, 30 gal., PK12 (35ZR54)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR96)
- CONDOR Spill Kit Refill, Universal (35ZR79)
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- Condor Spill Control Supplies