Shop All General Purpose Gloves
Condor
Abrasion Resistance Knit Glove, Cotton, PR
Mfr # 9XW97
Zoro # G4216012
product price: $0.71
/pr
Sold in multiples of 12 for $8.52
$8.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Glove Materials Cotton/Polyester
- Application General Maintenance, Assembly, Construction and Material Handling
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 9XW97
- Zoro # G4216012
- UPC # 190735547755
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Tagout Kit (7158-USA)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- SHOWA 8005, Single Use Gloves, 8 mil Palm, Nitrile, Powdered, M, 50 PK, Blue (8005M)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- CONDOR Knit Gloves, Gray, L, PR (60VY33)
- CONDOR Knit Glove, Poly/Cotton, S, PR (5AH18)
- CONDOR Heavyweigh Knit Glove, Poly/Cotton, S, PR (5JK53)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- CONDOR Knit Gloves, Beige, XS, PR (783W23)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717S)
- Condor General Purpose Gloves