Shop All Floor Signs
Condor
A-Frame Standing Floor Sign, 19 in H, 12 in W, Plastic, English, CDRPFR018
Mfr # CDRPFR018
Zoro # G1631439
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Face Covering Required
- Width 12 in
- Height 19 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # CDRPFR018
- Zoro # G1631439
- UPC # 057003352230
- Country of Origin Canada
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 19 in |
Details
Item | A-Frame Standing Floor Sign |
Header | No Header |
Legend | Face Covering Required |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English |
Sign Background Color | White |
Thickness | 0.125 in |
Legend Style | Symbol and Text |
Operating Temp. Range | -20 Degrees to 150 Degrees F |
Sign Legend Text Color | Black |
Sign Legend | Face Covering Required |
Description
A-Frame Standing Floor Sign, Sign Subject Matter Social Distancing, Height 19 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header No Header, Legend Face Covering Required, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- JACKSON SAFETY 6Pt Ratch Suspens Replace Part Hard Hat Fits 6.5-8 (14426)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- YOUNG BROS STAMP WORKS Symbol Set, 1/2in H, Gothic, Steel (09053)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CORTINA SAFETY PRODUCTS Safety Flr Sign, Plain, Lock-In Arm, "2x4" (03-600-33)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- Condor Signs