Shop All Sign Post Accessories
Condor
A-Frame Barricade Sign, 13" W, 45" H
Mfr # 487D12
Zoro # G6557192
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Height 45 in
- Width 13 in
- Material Plastic
- Includes Sign Post Anchor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487D12
- Zoro # G6557192
- UPC # 00194484298593
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 45 in |
Width | 13 in |
Description
A-Frame Traffic Sign, Sign Legend School Crossing, Sign Legend Style Symbol, Text, Sign Legend Text Color Black, Sign Background Color Green, Sign Header No Header, Retroreflective Grade Diamond Grade
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static (40257)
- BRADY DOT Handling Label, 4" H, 6" W, 60445 (60445)
- TILLMAN Leather Pant-38X34 (53503834)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- NMC Yellow Sign Adapter For Warning Post (HDSAY)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- BANNER STAKES Sign Bracket, Black, 6" H (PL4130)
- Condor Sign Post Accessories