Shop All Anti-Fatigue Mats
Condor
60 ft. L x Vinyl; Vinyl Foam, 3/8" Thick
Mfr # 8EAU2
Zoro # G9848946
product price: $693.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$693.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 4 ft.
- Thickness 3/8"
- Material Vinyl; Vinyl Foam
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 8EAU2
- Zoro # G9848946
- UPC # 190735108284
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-175)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK73)
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- Condor Floor Mats