Shop All Anti-Fatigue Mats
Condor
60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick
Mfr # 39R817
Zoro # G9888225
product price: $521.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
- Thickness 3/8"
- Material Vinyl; Closed Cell Foam
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R817
- Zoro # G9888225
- UPC # 190735089583
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 10, Lace, Steel, PR (POLA-MP01-BK2)
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- MILWAUKEE TOOL Winter Performance Gloves – L (48-73-0032)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK73)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMBK)
- Condor Floor Mats