Shop All Anti-Fatigue Mats
Condor
60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick
Mfr # 39R813
Zoro # G7557706
product price: $1,000.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 6 ft.
- Thickness 3/8"
- Material Vinyl; Closed Cell Foam
- Mat Surface Pattern Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R813
- Zoro # G7557706
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 6 ft. |
Width and Length | 6 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 6 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Wrist Support, Ambidextrous, Black (311-068)
- SCRUB ZONE Scrub Pants, M, Gray, Unisex (85221)
- MOLDEX Particulate Respirator, N95, M/L, PK10 (4800)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape (OS-NS-A-710-L-16129)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (8MFZ0)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- Condor Anti-Fatigue Mats