Shop All Anti-Fatigue Mats
Condor
6 ft. L x Nitrile, 1" Thick
Mfr # 38ZA87
Zoro # G0161598
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 4 ft.
- Thickness 1"
- Material Nitrile
- Surface Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 38ZA87
- Zoro # G0161598
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 6 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 890 Rubber Top, Thickness 1 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (67)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- PETZL Seat Harness, Size 1 (C038DA00)
- CONDOR 10 ft. L x Vinyl, 1/2" Thick (9AUR3)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW45)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316BL)
- Condor Floor Mats