Shop All Traffic Safety Vests and Apparel
Condor
5XL Class 2 High Visibility Vest, Orange
Mfr # 5NVE8
Zoro # G0011234
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 5XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5NVE8
- Zoro # G0011234
- UPC # 190735105269
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 59 in |
Length | 26 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 59 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features High Visibility Vest, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- MCR SAFETY Economy Grade Cow Grain Driver, L, PK12 (3215L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK (34-800/XXL)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- CONDOR Safety Vest, Orange/Red, L/XL (491T13)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F54)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F42)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- Condor Traffic Safety Vests and Apparel