Shop All Traffic Safety Vests and Apparel
Condor
5XL Class 2 High Visibility Vest, Orange
Mfr # 5NVE6
Zoro # G0011094
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 5XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 5NVE6
- Zoro # G0011094
- UPC # 190735105245
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 70 in |
Length | 29 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 70 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features High Visibility Vest, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Slkgrip Non-Slip Traction Overshoes, M, PR (SLKGRIP)
- ERGODYNE Orange Hard Hat Replacement Top Pad, PK3 (8983)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL, Polyester (491T07)
- CONDOR Double Stripe, Class2 Orange/Red, 5XL (53YL31)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- PIONEER Polyester Mesh Vest, Green, Small (V1025060U-S)
- Condor Workwear and Protective Clothing