Shop All Traffic Safety Vests and Apparel
Condor
5XL Class 2 High Visibility Vest, Orange
Mfr # 11K788
Zoro # G3749033
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Vest Stripe Color Family Green/Yellow and Silver
- Number of Pockets with Closure 3
- Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 11K788
- Zoro # G3749033
- UPC # 190735047699
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 29 1/2 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011BL/8)
- MUCK BOOT CO Boots Muck Arcsport 9M (ASP-000A-BL-090)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0504RBLKXLG)
- NMC Danger Out Of Order Tag, Pk25 (RPT25)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR 4XL Class 2 High Visibility Vest, Orange (11K787)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YP06)
- CONDOR Back Stp Vest, Unrated Orange/Red, 3XL (54VH93)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN35)
- PIONEER Ladies Mesh Back Vest, Pink, Small (V1021840U-S)
- Condor High Visibility Clothing