Shop All Anti-Fatigue Mats
Condor
5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick
Mfr # 39R815
Zoro # G7517255
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 3/8"
- Material Vinyl; Closed Cell Foam
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R815
- Zoro # G7517255
- UPC # 190735089569
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- HY-KO 5In Yellow Reflective Number 9, 10PK (B00759)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (8MFZ0)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW45)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK77)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- Condor Floor Mats