Shop All Anti-Fatigue Mats
Condor
5 ft. L x Vinyl, 1/2" Thick
Mfr # 3LLY8
Zoro # G3965744
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Vinyl
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3LLY8
- Zoro # G3965744
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 401 Round Rib Laminate, Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Corrugated Ribbed, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- VISUAL WORKPLACE PVC-Board, Orange, 48"x96 (15-1924-4896-628)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW45)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- Condor Floor Mats