Shop All Anti-Fatigue Mats
Condor
5 ft. L x Rubber, 1/2" Thick
Mfr # 39R819
Zoro # G7473024
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 2 ft. 6"
- Thickness 1/2"
- Material Rubber
- Mat Surface Pattern Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R819
- Zoro # G7473024
- Country of Origin Thailand
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 2 ft. 6" |
Width and Length | 30 in x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 447Comfort-Eze(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, XL (V1080350U-XL)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- Condor Floor Mats