Shop All Anti-Fatigue Mats
Condor
5 ft. L x Rubber, 1/2" Thick
Mfr # 30CM46
Zoro # G8714693
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Rubber
- Mat Surface Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30CM46
- Zoro # G8714693
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Thickness | 1/2" |
Material | Rubber |
Mat Surface Pattern | Textured |
Color | Black |
Item | Antifatigue Mat |
Antifatigue | Yes |
Mat Shape | Rectangle |
Backing Material | Closed Cell PVC Foam |
Mat Material | Rubber Laminate |
Edge Style | Beveled |
Single Material Construction | No |
Mat Hardness | TBD |
Series | 480 Pebble Trax(R) |
Surface Material | Rubber |
Description
Antifatigue Mat, Width 3 ft, Series 480 Pebble Trax(R), Thickness 1/2 in, Surface Material Rubber, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2096)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- CHILL-ITS BY ERGODYNE Cooling Bandana, PVA And Cotton, One Size (6700CT)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK73)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (8MFZ0)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- Condor Anti-Fatigue Mats