Shop All Traffic Safety Vests and Apparel
Condor
4XL Class 2 High Visibility Vest, Orange
Mfr # 5NVE4
Zoro # G0011076
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 4Xl
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5NVE4
- Zoro # G0011076
- UPC # 190735105221
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Fits Chest Size | 66" |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Features | High Visibility Vest |
ATPV Rating | Not Rated |
Standards | Meets ANSI-ISEA 107-2010 |
Vest Stripe Color Family | Silver |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 66 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features High Visibility Vest, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLXL001200)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/7)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C/NL)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN10)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YM01)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- Condor High Visibility Clothing