Shop All Traffic Safety Vests and Apparel
Condor
4XL Class 2 High Visibility Vest, Orange
Mfr # 11K787
Zoro # G3749024
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 11K787
- Zoro # G3749024
- UPC # 190735047682
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, and Grommets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Rain Jacket, Yellow, L (50524)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1820ST)
- BRADY Spill Kit (SKMA-14)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- CONDOR 5XL Class 2 High Visibility Vest, Orange (11K788)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR High Visibility Vest, Orange/Red, S (53YM40)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YN96)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- Condor Workwear and Protective Clothing