Shop All Traffic Safety Vests and Apparel
Condor
3XL Class 1 High Visibility Vest, Orange
Mfr # 1YAD8
Zoro # G0010787
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAD8
- Zoro # G0010787
- UPC # 190735052150
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 62 in |
Length | 24 in |
Description
High Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 24 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Small (Size7), 1 Pair (34-8743)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- CONDOR Large Class 3 High Visibility Vest, Orange (1YAT4)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- CONDOR Safety Vest, Orange/Red, X-L, Hook-and-Loop (491R81)
- CONDOR Safety Vest, Red, Universal (8ZH81)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- Condor Workwear and Protective Clothing