Condor

3 Piece Rainsuit w/Detachable Hood, Yellow, S


product price: $24.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Rainwear ANSI Class Unrated
  • Material PVC
  • Inseam 28 1/4 in
  • Fits Waist Size 30 to 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 5AG45
  • Zoro # G0076781
  • UPC #
    190735103920
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size S
Fits Waist Size 30 to 32 in
Jacket Length 29 1/2 in
Fits Chest Size 37 in to 40 in

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 29 1/2 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10 mil, Features Light Weight, Will Fit Over Boots No, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, Number of Pants Pockets 0, Jacket Entry Closure Type Snaps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.