Shop All Rainsuits
Condor
3 Piece Rainsuit w/Detachable Hood, Yellow, L
Mfr # 5AM96
Zoro # G0076797
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 1/2 in
- Fits Waist Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Fits Waist Size | 34 in to 36 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 58 in to 60 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 1/2 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10 mil, Features Light Weight, Will Fit Over Boots No, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, Number of Pants Pockets 0, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL, Gender: Unisex (1FBB2)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3AK84)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB1)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (6AL66)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (2RB38)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (4T227)
- SAFETY WORKS Xl 2Pc Yel Rain Suit (44110/XL)
- Condor Rain Gear