Condor

3 Piece Rainsuit w/Detachable Hood, Yellow, L


original price: $14.45
10% off
new price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Rainwear ANSI Class Unrated
  • Material PVC
  • Inseam 28 1/2 in
  • Fits Waist Size 34 in to 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 2RB37
  • Zoro # G0076623
  • UPC #
    190735060728
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size L
Fits Waist Size 34 in to 36 in
Jacket Length 31 in
Fits Chest Size 44 in to 46 in

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Pants, Thickness 4 mil, Includes Hood Yes, Inseam 28 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.