Shop All Rainsuits
Condor
3 Piece Rainsuit w/Detach Hood, Yellow, 4XL
Mfr # 1FBB9
Zoro # G0076605
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 32 1/2 in
- Fits Waist Size 52 in to 54 in
Product Information
Dimensions
Size | 4XL |
Fits Waist Size | 52 in to 54 in |
Jacket Length | 35 in |
Fits Chest Size | 58 in to 60 in |
Details
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size 4XL, Jacket Length 35 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Pants, Thickness 4 mil, Includes Hood Yes, Inseam 32 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- LYLE Visitor Parking Sign, 18" x 12, T1-6211-EG_12x18 (T1-6211-EG_12x18)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (5T914)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5T913)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (6AL66)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB7)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB1)
- KISHIGO 2XL/3XL Class 3 Rainsuit (RW101-2X-3X)
- Condor Workwear and Protective Clothing