Shop All Rainsuits
Condor
3 Piece Rainsuit w/Detach Hood, Yellow, 3XL
Mfr # 2RB40
Zoro # G0076657
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 1/2 in
- Fits Waist Size 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Jacket Length | 34 in |
Fits Chest Size | 56 in to 58 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 34 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Pants, Thickness 4 mil, Includes Hood Yes, Inseam 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Over-the-Head Ear Muffs, 31 dB, HP431, Black/Red (S23406)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- 3M Disposable Coveralls, 2X, 25 PK, Blue, SMMS, Zipper (4530-BLK-XXL)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (2RB38)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (1FBB8)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (2RB37)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T915)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.MD)
- Condor Rainsuits