Shop All Rainsuits
Condor
3 Piece Rainsuit w/Detach Hood, Yellow, 3XL
Mfr # 1FBB7
Zoro # G0076885
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Heavy Duty PVC
- Inseam 31 1/2 in
- Rainwear Features Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3XL |
Fits Waist Size | 55 in |
Jacket Length | 32 1/4 in |
Fits Chest Size | 60 in to 62 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Heavy Duty PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 32 1/4 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Lining Material Nylon, Thickness 13.8 mil, Features Chemical Resistant, Includes Hood Yes, Inseam 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 090)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T209)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 5XL (1FBB6)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB1)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB5)
- VIKING Handyman 3pc Suit PVC Black (2110BK-L)
- Condor Rainsuits