Shop All Rainsuits
Condor
3 Piece Rainsuit w/Detach Hood, Yellow, 2XL
Mfr # 5T915
Zoro # G0076842
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 1/2 in
- Fits Waist Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2XL |
Fits Waist Size | 52 in to 54 in |
Jacket Length | 32 1/4 in |
Fits Chest Size | 56 in to 58 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 32 1/4 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Lining Material Polyester, Thickness 13.8 mil, Includes Hood Yes, Inseam 31 1/2 in, Fabric Weight 11.8 oz
Restrictions
- WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Size S (6501)
- AMERCAREROYAL Latex-Free Operating Room Cap, Pleated, Poly, White, 21", PK1000 (RP110NWP)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (6AL66)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 5XL (1FBB6)
- CONDOR FR Coverall Rainsuit, Detach Hood, Green, 4XL (1FBA3)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (4T226)
- RPS OUTDOORS Simplex Rain Suit Green - Large (51-100G-L)
- Condor Rainsuits