Shop All Anti-Fatigue Mats
Condor
3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick
Mfr # 6ENJ2
Zoro # G3789755
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 9/16"
- Material Vinyl; Vinyl Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6ENJ2
- Zoro # G3789755
- UPC # 190735106396
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Split Leather, Gray, 2XL, PR (2MCZ3)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- BRADY Label (M21-7-423)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK73)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0028YB)
- Condor Anti-Fatigue Mats