Shop All Anti-Fatigue Mats
Condor
3 ft. L x Rubber, 1/2" Thick
Mfr # 39R818
Zoro # G7483427
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material Rubber
- Mat Surface Pattern Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R818
- Zoro # G7483427
- Country of Origin Thailand
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 447Comfort-Eze(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- PIP Glove Liner, White, 8-2/3 In. L, PK12 (40-730/XL)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0212YB)
- Condor Anti-Fatigue Mats