Shop All Anti-Fatigue Mats
Condor
3 ft. L x Foam, 1" Thick
Mfr # 45VJ49
Zoro # G2269745
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Mat Surface Pattern Diamond Plate
- Backing Material Closed Cell PVC Foam
- Length 3 ft
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45VJ49
- Zoro # G2269745
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Mat Width | 24 |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE M Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4027-L (9))
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- Condor Anti-Fatigue Mats