Shop All Traffic Safety Vests and Apparel
Condor
2XL Class 2 High Visibility Vest, Orange
Mfr # 3ZDR8
Zoro # G4130366
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3ZDR8
- Zoro # G4130366
- UPC # 190735092163
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features Polyester Mesh, 2 in Wide Reflective Material, Standards ANSI/ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 4 in Polyester Lbls Red 550 Pieces (175397)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- MSA SAFETY MSA Ultraview(TM) Gas Mask, M (457126)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- CONDOR 3XL Class 2 High Visibility Vest, Lime (3ZDP5)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- CONDOR Safety Vest, Orange/Red, S, Hook-and-Loop (491R80)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK43)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- Condor Workwear and Protective Clothing