Shop All Traffic Safety Vests and Apparel
Condor
2XL Class 2 High Visibility Vest, Orange
Mfr # 1YAL6
Zoro # G0011374
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern Chevron
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAL6
- Zoro # G0011374
- UPC # 190735052679
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Length | 28 in |
Details
Item | High Visibility Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | Chevron |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Silver |
Features | 360 Degrees Visibility |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Standards | Meets ANSI-ISEA 107-2010 |
Pockets | 4-6 |
Total Number of Pockets | 5 |
Reflective Stripe Main Color | Silver |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 3 |
Shop By | Closeouts |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- CORTINA SAFETY PRODUCTS Windsock, w/Hardware, 10", Open, 3ft. (03-WS-3KT)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- OCCUNOMIX Small Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-YS)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN31)
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- CONDOR 4XL Class 2 High Visibility Vest, Orange (11K787)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- RADIANS Hi-Vis TpR/Cl2 HvyDty Surv Vst w/Zip-HV Org- L (SV59B-2ZOM-L)
- Condor High Visibility Clothing