Shop All Anti-Fatigue Mats
Condor
2 ft. 8" L x Vinyl, 1/2" Thick
Mfr # 38HW61
Zoro # G0296987
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft. 8"
- Width 1 ft. 8"
- Thickness 1/2"
- Material Vinyl
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 38HW61
- Zoro # G0296987
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft. 8" |
Width | 1 ft. 8" |
Width and Length | 18 in x 30 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 18 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 404 Kitchen Comfort(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- BRADY Sleeve, 7/16 in H, Continuous (BM7C-250-342)
- VIKING Tempest Classic Jacket, L (838BK-L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-927)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW45)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (8MFZ0)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- WEARWELL 42 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X42AMBL)
- Condor Floor Mats