Shop All Anti-Fatigue Mats
Condor
2 ft. 8" L x Vinyl, 1/2" Thick
Mfr # 38HW45
Zoro # G0297145
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 ft. 8"
- Width 1 ft. 8"
- Thickness 1/2"
- Material Vinyl
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 38HW45
- Zoro # G0297145
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft. 8" |
Width | 1 ft. 8" |
Width and Length | 18 in x 30 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 18 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 404 Kitchen Comfort(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL2)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK77)
- PERFORM TOOL Perform Tool W88981 Anti-Fatigue Grip Mat Roll; Large (W88981)
- Condor Floor Mats