Shop All Chemical Resistant Gloves
Condor
18" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 22KA61
Zoro # G5329992
product price: $9.79
/pr
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 22KA61
- Zoro # G5329992
- UPC # 190735054338
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 18" |
Length | 18" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 18 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Brown/Red, Supported, Standards EN 388, EN 374, Resists Abrasion, Acids, Oils, Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XL (J140-BLK XLG REG)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- U S CHEMICAL & PLASTICS $HAZ DURAGLAS-WIDE OPENING QT CAN (US24035)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP37)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- Condor Gloves & Hand Protection