Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
18" Chemical Resistant Gloves, Nitrile, 8, 1 PR (Discontinued)
Mfr # 2YEK5
Zoro # G0023755
This Product is Discontinued
Key Features
- Color Green
- Size 8
- Glove Size 8
- Glove Materials Nitrile
- Glove Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2YEK5
- Zoro # G0023755
- UPC # 190735063019
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 18 in |
Length | 18" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.