Shop All Chemical Resistant Gloves
Condor
18" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 2YEK8
Zoro # G0023782
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2YEK8
- Zoro # G0023782
- UPC # 190735063040
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 18" |
Length | 18" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- PYRAMEX Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GB9410STM)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (458T08)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (737-11)
- Condor Gloves & Hand Protection