Shop All Chemical Resistant Gloves
Condor
18" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 2YEK7
Zoro # G0023773
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 10
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2YEK7
- Zoro # G0023773
- UPC # 190735063033
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 18" |
Length | 18" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- SIGNMISSION Cheese Curds Yard Sign & Stake outdoor plastic coroplast window, C-1824 Cheese Curds (C-1824 Cheese Curds)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- Condor Gloves & Hand Protection