Shop All Chemical Resistant Gloves
Condor
15" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 458T07
Zoro # G5638278
product price: $1.79
/pr
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 458T07
- Zoro # G5638278
- UPC # 00194484051464
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 15" |
Length | 15" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 22.00 mil |
Cuff Style | Gauntlet |
Glove Texture | Smooth |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI/ISEA 10 |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Application | Chemical Processing, Oil Refining and Petrochemicals, Aerospace and Automotive Degreasing, Automotive Assembly, Battery Manufacturing, Operating Machines Using Cutting Oils, Food Processing |
Chemical Glove Resistant Material | Nitrile |
ANSI/ISEA Abrasion Level | 6 |
Cuff | Gauntlet |
Lining | Unlined |
For Glove Thickness | 22.00 mil |
Brand and Series | Condor |
Glove Liner Material | Unlined |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 15 in, Cuff Gauntlet, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI/ISEA 10, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, 2XL, 1 PR (9389XXL)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (ST110AF)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (458T08)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (48UP07)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- ANSELL AlphaTec 58-735 Nitrile Gloves X-Large 14" L (GLV1213-XL)
- Condor Gloves & Hand Protection