Shop All Chemical Resistant Gloves
Condor
14" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # 2YEP4
Zoro # G0025024
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Glove Size XL
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2YEP4
- Zoro # G0025024
- UPC # 190735063231
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size XL, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- Condor Gloves & Hand Protection