Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
14" Chemical Resistant Gloves, PVC, XL, 1 PR (Discontinued)
Mfr # 22KA64
Zoro # G5332257
This Product is Discontinued
Key Features
- Color Blue
- Size XL
- Glove Size XL
- Glove Materials PVC
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 22KA64
- Zoro # G5332257
- UPC # 190735054369
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 14 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size XL, Color Blue, Supported, Standards EN 388:2003 4342, EN 374:2003 AKL, EN 374-5:2003, Resists Chemicals, Cuts, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.