Shop All Chemical Resistant Gloves
Condor
14" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 2YEP3
Zoro # G0025015
product price: $2.39
/pr
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Glove Size M
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2YEP3
- Zoro # G0025015
- UPC # 190735063224
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size M, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKCA5-05-XL)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (2ELH2)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- Condor Chemical Resistant Gloves